Shop All Chandeliers
Elk Lighting
Cambridge 12+4-Light Chandelier in Moonlit Rust
Mfr # 14006/8+4+4
Zoro # G2609742
product price: $3,398.00
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$3,398.00
Free 30-Day Returns
Key Features
- Finish Moonlit Rust
- Height 44
- Length 42
- Weight 93
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 14006/8+4+4
- Zoro # G2609742
- UPC # 748119001579
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 44 |
Length | 42 |
Width | 42 |
Inside Diameter | 42 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Details
Finish | Moonlit Rust |
Weight | 93 |
Color | Gray |
Material | Steel, Stone |
Bulb 1 Count | 12 |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Wattage | 60 |
Outdoor | No |
Bulb 1 Type | B11 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Wall Light, DSL1000, W, Louvered, Brick, Step (DSL1000-W)
- ILC Replacement for Sylvania Fm11/830 replacement light bulb lamp, 2PK (FM11/830 SYLVANIA)
- ILC Replacement for Philips 411822 replacement light bulb lamp (411822 PHILIPS)
- BERGEN INDUSTRIES Metal Light Stringer, 50 ft, 12/3, 5-Light (GL50MC123MPC)
- ELK LIGHTING Crystal Branches 5-Light Chandelier in Burnt Bronze (11775/5)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- ELK LIGHTING Delphine 24-Light Chandelier in Oil Rubbed Bronze (46232/24)
- ELK LIGHTING Huarco 6-Lght Chandelier in Seashell & Sage Grn w/Floral-shaped Glass (86053)
- ELK LIGHTING Tremont 3-Lght Chandelier Tiffany Brnz w/Brown Mosaic & Tan Mica Shade (70263/3)
- Z-LITE Kraken 4 Light Vanity (463-36HWH-BN)
- Elk Lighting Chandeliers