Shop All Sconces
Elk Lighting
Cambridge 1+1-Light Wall Lamp in Moonlit Rust
Mfr # 14000/1+1
Zoro # G2605999
product price: $248.00
/ea
Free Shipping & Returns
$248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12
- Finish Moonlit Rust
- Color Gray
- Length 7
- Inside Diameter 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 14000/1+1
- Zoro # G2605999
- UPC # 748119001517
- Country of Origin China
- Category Sconces
Dimensions
Height | 12 |
Width | 7 |
Length | 7 |
Inside Diameter | 7 |
Backplate/Canopy Dimensions (inches) | 9x25x5.75 |
Details
Finish | Moonlit Rust |
Color | Gray |
Weight | 6 |
Material | Iron, Stone |
Bulb 1 Wattage | 60 |
Bulb 1 Type | B11 |
Bulb 1 Count | 1 |
Outdoor | No |
Bulb 1 Base | E12 Candelabra |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Job Site Light, 1500 lm, 10 Lamp Heads (11109100)
- ELCO LIGHTING 5 Sloped Baffle with Adjustable Gimbal Ring Trim" (EL560W)
- ILC Replacement for Hikari P25/10, 120v/150w E26 replacement light bulb lamp (P25/10, 120V/150W E26 HIKARI)
- RAYOVAC RAYOVAC LED 15 Lumens Purple Inspection Flashlight (BEUV3AAA-BTB)
- ELK LIGHTING Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze (42171/1)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- ELK LIGHTING Starburst 4-Light Wall Lamp in Polished Chrome (11747/4)
- ELK LIGHTING Crowley 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45065/1)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- ET2 Beacon 1-Light 5" Wide Gray / Black Wall Sconce (E25015-GYBK)
- BESA LIGHTING Darci 21 Wall Sconce, Opal Matte, Bronze Finish, 3x60W A15 Incandescent (272607-BR)
- Elk Lighting Sconces