Shop All Flushmount Lights
Elk Lighting
Brendon 3-Light Flush Mount in Oil Rubbed Bronze with Diffuser
Mfr # 66419/3
Zoro # G2613312
product price: $418.00
/ea
Free Shipping & Returns
$418.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17
- Width 17
- Height 5
- Finish Oil Rubbed Bronze
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 66419/3
- Zoro # G2613312
- UPC # 748119089096
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 17 |
Width | 17 |
Height | 5 |
Inside Diameter | 17 |
Backplate/Canopy Dimensions (inches) | 12 diameter |
Details
Finish | Oil Rubbed Bronze |
Color | Black |
Material | Glass, Metal |
Weight | 10 |
Bulb 1 Wattage | 60 |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 3 |
Bulb 1 Type | A19 |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, BIAX, 17W, 3500K (LED172G11/835/10)
- PASS & SEYMOUR 660W Wht Incalampholder (272CC18)
- ILC Replacement for GE General Electric G.E 38par20/hal/fl25 120v replacement light bulb lamp (38PAR20/HAL/FL25 120V GE GENERAL ELECTRIC G.E)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-5000)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- VAXCEL Horizon 12in LED Flush Mount Bronze (C0153)
- DALS 6 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR06-CC-SN)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Classic 13In, Brushed Nkl Frosted Swirl Glass (6430400)
- LIGHTOLIER Round LED Surface Mount Selectable 6 (SD7R10ESCT1W)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- Elk Lighting Flushmount Lights