Shop All Chandeliers
Elk Lighting
Boudreaux 6-Lght Chandelier Gold & Matte Blk w/Sphere-shaped Glss
Mfr # 14432/6
Zoro # G2614469
product price: $784.00
/ea
Free Shipping & Returns
$784.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Gold, Matte Black
- Material Glass, Metal
- Height 6
- Inside Diameter 28
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 14432/6
- Zoro # G2614469
- UPC # 748119100432
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 6 |
Inside Diameter | 28 |
Length | 28 |
Width | 28 |
Details
Finish | Antique Gold, Matte Black |
Material | Glass, Metal |
Color | Gold |
Weight | 8 |
Bulb 1 Wattage | 60 |
Bulb 1 Type | B11 |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Count | 6 |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Ballast Recycling Kit, 14x10x11-1/2In (SUPPLY-040)
- METALUX Allpro Troffer 2X4 2L A12 Unv1 (APT-232)
- SATCO 4.5W ST19 LED Transparent Amber Medium 2300K 400Ls 120V (S9578)
- SATCO 40W A19 Incandescent Yellow 2000 Hours Medium 130V 2/Pack (S3859)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- ELK LIGHTING Pembroke 6-Light Chandelier in Antique Brass with Tan Fabric Shades (10263/6)
- ELK LIGHTING Ethan 3-Lght Chandelier in Tiffany Brnz with Rippled/Art/Mercury Glass (70212/3)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- LIVEX LIGHTING Brushed Nickel Linear Chandelier, 3 Light (46337-91)
- Elk Lighting Chandeliers