Shop All Chandeliers
Elk Lighting
Boudreaux 18-Lght Chandelier Gold & Matte Blk w/Sphere-shaped Glass
Mfr # 14435/18
Zoro # G2604748
product price: $1,750.00
/ea
Free Shipping & Returns
$1,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Gold, Matte Black
- Material Glass, Metal
- Inside Diameter 32
- Height 28
- Weight 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 14435/18
- Zoro # G2604748
- UPC # 748119115245
- Country of Origin China
- Category Chandeliers
Dimensions
Inside Diameter | 32 |
Width | 32 |
Height | 28 |
Length | 32 |
Cord Length (inches) | 72 |
Backplate/Canopy Dimensions (inches) | 4.75 diameter |
Details
Finish | Antique Gold, Matte Black |
Material | Glass, Metal |
Weight | 19 |
Color | Gold |
Outdoor | No |
Extension Rods (inches) | Rods: 1-6, 1-12, 1-18 |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Type | B11 |
Bulb 1 Wattage | 60 |
Bulb 1 Count | 18 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W CA8 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V (S3273)
- POINT LIGHTING Inset HeliportLight LED (PRL-97004-1C-G-PLS)
- SYLVANIA Halogen, 20 W, MR16, 2-Pin (GU5.3) (20MR16/T/FL35/C(BAB) 12V)
- ILC Replacement for Aquafine 17491-lm replacement light bulb lamp (17491-LM AQUAFINE)
- ELK LIGHTING Delphine 24-Light Chandelier in Oil Rubbed Bronze (46232/24)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- ELK LIGHTING Tremont 3-Lght Chandelier Tiffany Brnz w/Brown Mosaic & Tan Mica Shade (70263/3)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- QUOIZEL Thornhill Chandelier (THL5006MK)
- Elk Lighting Chandeliers