Shop All Chandeliers
Elk Lighting
Boudreaux 17-Light Chandelier in Satin Brass with Sphere-shaped Glass
Mfr # 14466/17
Zoro # G2620802
product price: $1,422.00
/ea
Free Shipping & Returns
$1,422.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Weight 20
- Inside Diameter 29
- Length 29
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 14466/17
- Zoro # G2620802
- UPC # 748119115269
- Country of Origin China
- Category Chandeliers
Dimensions
Inside Diameter | 29 |
Width | 29 |
Length | 29 |
Height | 8 |
Cord Length (inches) | 72 |
Backplate/Canopy Dimensions (inches) | 11 diameter |
Details
Finish | Satin Brass |
Weight | 20 |
Color | Black |
Material | Glass, Metal |
Bulb 1 Type | B11 |
Bulb 1 Wattage | 60 |
Bulb 1 Count | 17 |
Bulb 1 Base | E12 Candelabra |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dyna-lite Dl-150 replacement light bulb lamp (DL-150 DYNA-LITE)
- GE LAMPS GE LIGHTING 300W, PS35 Incandescent Light Bulb (300-130v)
- DABMAR LIGHTING Wall Fixture, W2200, B, PC, Surface Mounted (W2200-B)
- BEYOND LED TECHNOLOGY LED Area Light|Adj 240W/260W/280/310W|47430 Lumens |5000K |Universal Bracket | Bronze Housing (BLT-XALH310W50KT3PADP-Br)
- ELK LIGHTING Crystal Branches 5-Light Chandelier in Burnt Bronze (11775/5)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- ELK LIGHTING Tremont 3-Lght Chandelier Tiffany Brnz w/Brown Mosaic & Tan Mica Shade (70263/3)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- ELK LIGHTING Ethan 3-Lght Chandelier in Tiffany Brnz with Rippled/Art/Mercury Glass (70212/3)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Purple Velvet (419-5+3PV-DR)
- Elk Lighting Chandeliers