Shop All Pendants
Elk Lighting
Boudreaux 1-Light Mini Pendant in Matte Black with Clear Glass
Mfr # 15343/1
Zoro # G2597772
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Height 8
- Length 6
- Width 6
- Finish Matte Black, Antique Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 15343/1
- Zoro # G2597772
- UPC # 748119134734
- Country of Origin China
- Category Pendants
Dimensions
Height | 8 |
Length | 6 |
Width | 6 |
Inside Diameter | 6 |
Cord Length (inches) | 72 |
Backplate/Canopy Dimensions (inches) | 4.75 diameter |
Details
Color | Gold |
Finish | Matte Black, Antique Gold |
Dimmable | Yes |
Weight | 2 |
Material | Glass, Steel |
Cord Color | Black |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Count | 1 |
Bulb 1 Wattage | 60 |
Bulb 1 Type | Torpedo |
Outdoor | No |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 5W T4 LED Light Bulb - 2G7 Base - White Finish (S8361)
- SIGNIFY 14 W, Linear LED Bulb, White, T8, 4000K Temp. Frosted, Dimmable (14T8/COR/48-840/IF21/G/DIM 10/1)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- SIGNIFY LED Linear Strip Fixture, 4 ft., 3500K (FSS440L835-UNV-DIM)
- ELK LIGHTING Lungo 1-Lght Mini Pndnt SatNickel w/Snow Wht Glass - Incl LED Bulb (501-1SW-LED)
- ELK LIGHTING Refraction 3-Lght Linear Pendant in Polished Chrm w/Satin Glass (1477/3L-CAR)
- ELK LIGHTING Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass (10490/3)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- ELK LIGHTING Mulinello 1-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulb (517-1WS-LED)
- ELK LIGHTING Manhattan Boutique 1-Lght Mini Pendant in Brss w/Clear Glass (46575/1)
- AVENUE LIGHTING Pendant (HF1900-5-AP-CH)
- Elk Lighting Pendants