Shop All Chandeliers
Elk Lighting
Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass
Mfr # 15315/6
Zoro # G2587132
product price: $898.00
/ea
Free Shipping & Returns
$898.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black, Satin Brass, Satin Brass
- Lamp Type A19
- Collection Blakeslee
- Material Glass, Metal
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15315/6
- Zoro # G2587132
- UPC # 748119130125
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 26 in |
Height | 15 in |
Length | 26 in |
Details
Housing Finish | Matte Black, Satin Brass, Satin Brass |
Lamp Type | A19 |
Collection | Blakeslee |
Material | Glass, Metal |
Lamp Watts | 60W |
Style | Transitional |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH Connector Cord, 24inL, Radionic ZX and LY (XNCC24W)
- ILC Replacement for Espen Technology INC Vec22120mr (VEC22120MR ESPEN TECHNOLOGY INC)
- ILC Replacement for WESTINGHOUSE 5752 (05752 WESTINGHOUSE)
- ILC Replacement for Exitronix Xeb-7 (XEB-7 EXITRONIX)
- ELK LIGHTING Ethan 3-Lght Chandelier in Tiffany Brnz with Rippled/Art/Mercury Glass (70212/3)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- ELK LIGHTING Palacial 9-Light Chandelier in Oil Rubbed Bronze with Clear Crystal (33067/9)
- ELK LIGHTING Tremont 3-Lght Chandelier Tiffany Brnz w/Brown Mosaic & Tan Mica Shade (70263/3)
- PROGRESS LIGHTING Evoke Five-Light Chandelier (P400117-104)
- Elk Lighting Chandeliers