Shop All Island/Billiard Lights
Elk Lighting
Billiard Motif 3-Lght Island Lght Matte Blk & Alabaster Swirl Glss
Mfr # BIS9300
Zoro # G2637727
product price: $240.00
/ea
Free Shipping & Returns
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Matte Black, Alabaster Swirl Glass
- Weight 18
- Length 13
- Material Glass, Steel, Wood Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # BIS9300
- Zoro # G2637727
- UPC # 748119007205
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 13 |
Width | 51 |
Height | 14 |
Details
Color | Black |
Finish | Matte Black, Alabaster Swirl Glass |
Weight | 18 |
Material | Glass, Steel, Wood Composite |
Bulb 1 Wattage | 100 |
Bulb 1 Type | A19 |
Outdoor | No |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Therapure Tpp2010 replacement light bulb lamp (TPP2010 THERAPURE)
- ILC Replacement for Philips 150a21/rs/vs/br 120-130v replacement light bulb lamp (150A21/RS/VS/BR 120-130V PHILIPS)
- JUNO LIGHTING Track Fixture, Open Back Spot, 75W, 120V (R533 BL)
- ILC Replacement for Waters 2424 Elsd Halogen replacement light bulb lamp (2424 ELSD HALOGEN WATERS)
- Z-LITE Euclid 10 Light Island/Billiard, Chrome (457-10L-CH-MB)
- DESIGNERS FOUNTAIN Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades (95938-BG)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Golden Mottle (200-3MB-GM16)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Matte Black (2306-4BN-SMB)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-2LCH)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Navy Blue (2306-4BN-MNB)
- Z-LITE Cordon 4 Light Billiard, Bronze Plate & Dark Blue (2306-4BP-ARDB)
- Elk Lighting Island/Billiard Lights