Shop All Sconces
Elk Lighting
Bianca 1-Light Outdoor Wall Lamp in Hazelnut Bronze
Mfr # 45144/1
Zoro # G2616806
product price: $162.00
/ea
Free Shipping & Returns
$162.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13
- Width 6
- Finish Hazelnut Bronze
- Color Brown
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 45144/1
- Zoro # G2616806
- UPC # 748119086880
- Country of Origin China
- Category Sconces
Dimensions
Height | 13 |
Width | 6 |
Inside Diameter | 6 |
Length | 6 |
Backplate/Canopy Dimensions (inches) | 4.75x7.75 |
Details
Finish | Hazelnut Bronze |
Color | Brown |
Weight | 5 |
Material | Aluminum, Glass |
Bulb 1 Included | No |
Bulb 1 Base | E26 Medium |
Bulb 1 Type | A19 |
Cord Color | Black |
Bulb 1 Count | 1 |
Outdoor | Yes |
Bulb 1 Wattage | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco F18t4/cw 19.3 replacement light bulb lamp (F18T4/CW 19.3 SATCO)
- ELCO LIGHTING Two Circuit Track (EC008W)
- ILC Replacement for Osram Sylvania Led9mr16/dim/830/nfl25 replacement light bulb lamp (LED9MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- SUNLITE LED Round IP65 Rated Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor 5000K (88909-SU)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- ELK LIGHTING Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze (42171/1)
- ELK LIGHTING Starburst 4-Light Wall Lamp in Polished Chrome (11747/4)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- WESTINGHOUSE Sylvestre 1Light Brushed Nickel Gray Wall Sconce (62278)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- Elk Lighting Sconces