Shop All Post Lighting
Elk Lighting
Bianca 1-Light Outdoor Post Mount in Hazelnut Bronze
Mfr # 45148/1
Zoro # G2579207
Free Shipping & Returns
$202.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Height 15
- Width 8
- Color Brown
- Material Aluminum, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 45148/1
- Zoro # G2579207
- UPC # 748119086927
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 8 |
Height | 15 |
Width | 8 |
Inside Diameter | 8 |
Details
Finish | Hazelnut Bronze |
Color | Brown |
Material | Aluminum, Glass |
Weight | 7 |
Bulb 1 Type | A19 |
Bulb 1 Wattage | 100 |
Bulb 1 Count | 1 |
Bulb 1 Included | No |
Bulb 1 Base | E26 Medium |
Outdoor | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Board Charger (ELP E022)
- ILC Replacement for American Ultraviolet American Water Service PT8 replacement light bulb lamp (AMERICAN WATER SERVICE PT8 AMERICAN ULTRAVIOLET)
- ELCO LIGHTING Current Limiter Track Accessory (EP840W-7A)
- LITHONIA LIGHTING Flat Panel, LED, 3500K Color Temp., 4400 lm (CPANL 1X4 ALO1 SWW7 M4)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7615-14)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- FUSION PRODUCTS LTD. Post Cap Solar Light (26408)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- Elk Lighting Post Lighting