Shop All Vanity Lights
Elk Lighting
Baxter 4-Light Vanity Lamp in Polished Nickel with Opal White Glass
Mfr # 32273/4
Zoro # G2601710
product price: $380.70
/ea
Free Shipping & Returns
$380.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 10
- Length 6
- Width 28
- Weight 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 32273/4
- Zoro # G2601710
- UPC # 748119110561
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10 |
Length | 6 |
Width | 28 |
Backplate/Canopy Dimensions (inches) | 28x4 |
Chain Length (inches) | 72 |
Cord Length (inches) | 8 |
Details
Color | Silver |
Weight | 12 |
Finish | Polished Nickel |
Material | Glass, Metal |
Bulb 1 Wattage | 100 |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 4 |
Bulb 1 Type | A19 |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Beasun Rw3-425-18a (RW3-425-18A BEASUN)
- BELL OUTDOOR Replacement Globe, Clear 4-Tier (5695-0)
- SUNSHINE LIGHTING Sunlite FDL22/50K 22 Watt FDL 2-Pin Quad Tube GX32D-2 Base, Super White (05755-SU)
- ILC Replacement for Eiko Tt26/50 replacement light bulb lamp (TT26/50 EIKO)
- ELK LIGHTING Matrix 4-Light Vanity Lamp in Satin Nickel with Clear Glass (17132/4)
- ELK LIGHTING Ensley 2-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11981/2)
- ELK LIGHTING Elysburg 4-Lght Vanity Lmp in Satin Nckl with Wht Marbleized Glass (17019/4)
- ELK LIGHTING Ensley 3-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11982/3)
- ELK LIGHTING Jaelyn 1-Light Vanity Lamp in Oil Rubbed Bronze with Clear Glass (31930/1)
- ELK LIGHTING Pandora 4-Light Vanity Sconce in Chrome with White Opal Glass (BV6T4-10-15)
- DECKO Holdr T Paper Swing Arm (38090)
- Elk Lighting Vanity Lights