Shop All Semi-Flushmount Lights
Elk Lighting
Baxter 3-Lght Semi Flsh Antique Brss w/Beige Shade - Incl Adapter Kit
Mfr # 31262/3-LA
Zoro # G2590081
product price: $474.00
/ea
Free Shipping & Returns
$474.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Antique Brass
- Height 14
- Material Fabric, Metal
- Inside Diameter 16
- Width 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 31262/3-LA
- Zoro # G2590081
- UPC # 748119048239
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 14 |
Inside Diameter | 16 |
Width | 16 |
Length | 16 |
Details
Finish | Brushed Antique Brass |
Material | Fabric, Metal |
Color | Gold |
Weight | 7 |
Outdoor | No |
Bulb 1 Wattage | 60 |
Bulb 1 Type | A19 |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance R2s40-1-tp (R2S40-1-TP)
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 3500K (LLT-T5N-4-D-35K)
- ILC Replacement for Light Bulb / Lamp F17t8/spx30 replacement light bulb lamp (F17T8/SPX30 LIGHT BULB / LAMP)
- ASTRO PNEUMATIC 1000 Lumens Wireless USB Folding DoubleSided LED Slim Light (AO52SLC)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- LIVEX LIGHTING Brushed Nickel Semi Flush, 3 Light (58064-91)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- LIVEX LIGHTING Black Semi Flush, 1 Light (41095-04)
- Elk Lighting Semi-Flushmount Lights