Shop All Semi-Flushmount Lights
Elk Lighting
Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade
Mfr # 15031/3
Zoro # G2608449
product price: $372.00
/ea
Free Shipping & Returns
$372.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Bronze
- Height 7
- Material Metal, Mica
- Weight 4
- Inside Diameter 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15031/3
- Zoro # G2608449
- UPC # 748119014111
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 7 |
Inside Diameter | 13 |
Length | 13 |
Width | 13 |
Details
Finish | Aged Bronze |
Material | Metal, Mica |
Weight | 4 |
Color | Brown |
Bulb 1 Count | 3 |
Outdoor | No |
Bulb 1 Type | A19 |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Wall Pack, LED, 2950 lm, 22 W, 5000 K (TWX1 LED ALO 50K MVOLT DDBTXD)
- DIODE LED Plug-In Adapter - Class 2 adapter, 24V 24W, Black (DI-PA-24V24W-CL2-B)
- ILC Replacement for Philips 90par38/hal/3fl 130v replacement light bulb lamp (90PAR38/HAL/3FL 130V PHILIPS)
- ILC Replacement For GE GENERAL ELECTRIC GE F552D8354P (F55/2D/835/4P)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- VINTIQUEWISE Handmade Modern Round Bamboo Wicker Rattan Lamp Hanging Light Fixture, Medium (QI004236.M)
- HUDSON VALLEY Julien 3 Light Semi Flush (9823-AGB)
- GROTE LIGHTING LED AMBER DIRECTIONAL DIS 4PK (78163-1)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-174)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- VAXCEL INTERNATIONAL Sierra 3L Semi-Flush Mount (C0121)
- Elk Lighting Semi-Flushmount Lights