Shop All Semi-Flushmount Lights
Elk Lighting
Barringer 3-Lght Semi Flsh Brnz w/Tan Mica Shade - Incl Adapter Kit
Mfr # 15031/3-LA
Zoro # G2608799
product price: $422.00
/ea
Free Shipping & Returns
$422.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Bronze
- Length 13
- Weight 4
- Height 7
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15031/3-LA
- Zoro # G2608799
- UPC # 748119047119
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 13 |
Height | 7 |
Width | 13 |
Inside Diameter | 13 |
Details
Finish | Aged Bronze |
Weight | 4 |
Color | Brown |
Material | Metal, Mica |
Bulb 1 Wattage | 60 |
Bulb 1 Count | 3 |
Outdoor | No |
Bulb 1 Base | E26 Medium |
Bulb 1 Type | A19 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Light Bulb Tube, Flrscnt, T5, 54W, PK40 (S8144)
- SAFCO LED Desk Lamp, w/USB/Dimmer, Black (1001BL)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M3-In-T8-Gp-A-277 (M3-IN-T8-GP-A-277)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8327W)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- LIVEX LIGHTING English BronzeSemi Flush, 2 Light (58062-92)
- HUNTER CEILING FAN 3LT BN 42"" (52106)
- ELK SHOWROOM Neville 20'' Wide 4Light Semi Flush Mount, Charcoal Black (89704/4)
- Elk Lighting Semi-Flushmount Lights