Shop All Pendants
Elk Lighting
Barringer 1-Light Mini Pendant in Aged Bronze with Tan Mica Shade
Mfr # 15033/1
Zoro # G2622476
product price: $280.00
/ea
Free Shipping & Returns
$280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 19
- Length 6
- Width 6
- Finish Aged Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15033/1
- Zoro # G2622476
- UPC # 748119014074
- Country of Origin China
- Category Pendants
Dimensions
Height | 19 |
Length | 6 |
Width | 6 |
Inside Diameter | 6 |
Details
Color | Brown |
Finish | Aged Bronze |
Material | Metal, Mica |
Weight | 3 |
Bulb 1 Count | 1 |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 60 |
Outdoor | No |
Bulb 1 Type | A19 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 ROVER Mounting Flood Light (2364-20)
- JANDORF Socket Phenolic On/Off Turn Knob Lamp Socket (C60545)
- LEVITON FLUORESCENT LAMPS T8 MED FLUOR LMPHLDR W POST SML (13662-SWP)
- MAKITA MAKITA DML186W Bulb Set for Makita ML121 G4005158 (DML186W)
- ELK LIGHTING Lungo 1-Lght Mini Pndnt SatNickel w/Snow Wht Glass - Incl LED Bulb (501-1SW-LED)
- ELK LIGHTING Forged Jefferson 3-Light Outdoor Pendant in Charcoal (47074/3)
- ELK LIGHTING Lungo 1-Light Mini Pendant in Satin Nickel with Snow White Glass (501-1SW)
- ELK LIGHTING Mulinello 1-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulb (517-1WS-LED)
- ELK LIGHTING Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass (10490/3)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- ACCESS LIGHTING Clarity, LED Pendant, Black Finish, Clear Glass (29011LEDDLP-BL/CLR)
- Elk Lighting Pendants