Shop All Semi-Flushmount Lights
Elk Lighting
Ashland 2-Lght Semi Flsh Matte Blk w/Webbed Organza & Wht Fabric Shade
Mfr # 46267/2
Zoro # G2596016
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Weight 4
- Color Black
- Length 16
- Inside Diameter 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 46267/2
- Zoro # G2596016
- UPC # 748119126708
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 16 |
Inside Diameter | 16 |
Height | 11 |
Width | 16 |
Cord Length (inches) | 8 |
Backplate/Canopy Dimensions (inches) | 4.75 diameter |
Chain Length (inches) | 36 |
Details
Finish | Matte Black |
Weight | 4 |
Color | Black |
Material | Fabric, Organza, Steel |
Bulb 1 Type | A19 |
Bulb 1 Wattage | 60 |
Outdoor | No |
Bulb 1 Count | 2 |
Bulb 1 Base | E26 Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Green No Led 240 lm (XPP-5422G)
- PESTWEST USA LLC PestWest T12 Shatter Resistant Quantum Lamp 20W X 24" (130-000190)
- ILC Replacement for Lumenarc H38av-100/dx/med replacement light bulb lamp (H38AV-100/DX/MED LUMENARC)
- DABMAR LIGHTING Dabmar Lighting DL-PAR36-35-R PAR36 35 watt Red 12 V Lamp (DL-PAR36-35/R)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- BROMI DESIGN Asheville 8- Light Semi Flush Ceiling Fixture (B9401)
- LIVEX LIGHTING Soft Gold Semi Flush, 1 Light (49862-33)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Brushed Gold (89463/3)
- NUVO Fixture Led Flush 11In White (62/746)
- Elk Lighting Semi-Flushmount Lights