Shop All Chandeliers
Elk Lighting
Asbury 4-Lght Chandelier in Spanish Brnz with Organza and Fabric Shade
Mfr # 16292/4
Zoro # G2630882
product price: $1,040.00
/ea
Free Shipping & Returns
$1,040.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spanish Bronze
- Material Crystal, Fabric, Metal
- Inside Diameter 26
- Height 27
- Weight 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 16292/4
- Zoro # G2630882
- UPC # 748119098333
- Country of Origin China
- Category Chandeliers
Dimensions
Inside Diameter | 26 |
Height | 27 |
Width | 26 |
Length | 26 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Details
Finish | Spanish Bronze |
Material | Crystal, Fabric, Metal |
Weight | 9 |
Color | Brown |
Outdoor | No |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Type | B11 |
Bulb 1 Count | 4 |
Bulb 1 Wattage | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL 100a19/rough Service replacement light bulb lamp, 2PK (100A19/ROUGH SERVICE PQL)
- WESTINGHOUSE Bulb 20W T-4 12V Halogen (04743)
- ILC Replacement for Venture Lighting 67868 replacement light bulb lamp, 2PK (67868 VENTURE LIGHTING)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- ELK LIGHTING Palacial 9-Light Chandelier in Oil Rubbed Bronze with Clear Crystal (33067/9)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- ELK LIGHTING Ethan 3-Lght Chandelier in Tiffany Brnz with Rippled/Art/Mercury Glass (70212/3)
- ELK LIGHTING Corrugated Steel 8-Light Linear Chandelier in Weathered Zinc (15929/8)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- Elk Lighting Chandeliers