Shop All Semi-Flushmount Lights
Elk Lighting
Asbury 3-Light Semi Flush in Aged Silver with Organza and Fabric Shade
Mfr # 16281/3
Zoro # G2635609
product price: $650.00
/ea
Free Shipping & Returns
$650.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Silver
- Material Crystal, Fabric, Metal
- Length 19
- Width 19
- Inside Diameter 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 16281/3
- Zoro # G2635609
- UPC # 748119098319
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 19 |
Width | 19 |
Inside Diameter | 19 |
Height | 18 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Details
Finish | Aged Silver |
Material | Crystal, Fabric, Metal |
Color | Silver |
Weight | 7 |
Bulb 1 Wattage | 60 |
Bulb 1 Count | 3 |
Outdoor | No |
Bulb 1 Type | B11 |
Bulb 1 Base | E12 Candelabra |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPF UPF 106090 Post Top, 6-1/2 in H, Pine, White (106090)
- SIMPLE DESIGNS Black Mesh Cylindrical Steel Table Lamp (LT1075-BLK)
- ILC Replacement for Leitz Laborlux S replacement light bulb lamp (LABORLUX S LEITZ)
- ILC Replacement for Damar 25690a replacement light bulb lamp (25690A DAMAR)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- VAXCEL Babylon 14in Semi-Flush Bronze (CF65353OBB)
- QUOIZEL Leona 3-Light Matte Black Semi-Flush Mount (LOA1716MBK)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- WESTINGHOUSE Fixture Ceiling SemiFlush- Conv Pend 60W Pacific Falls Amber Brnz White Alb (6340300)
- Elk Lighting Semi-Flushmount Lights