Shop All Semi-Flushmount Lights
Elk Lighting
Asbury 3-Lght Semi Flsh Slvr w/Organza & Fabric Shade - Incl LED Blbs
Mfr # 16281/3-LED
Zoro # G2631969
product price: $716.00
/ea
Free Shipping & Returns
$716.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Silver
- Color Silver
- Height 18
- Width 19
- Inside Diameter 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 16281/3-LED
- Zoro # G2631969
- UPC # 748119105314
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 18 |
Width | 19 |
Inside Diameter | 19 |
Length | 19 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Details
Finish | Aged Silver |
Color | Silver |
Material | Crystal, Fabric, Metal |
Weight | 7 |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Wattage | 4.8 |
LED | Yes |
Bulb 1 Type | B11 |
Bulb 1 Count | 3 |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- STANLEY Black No Led Industrial Handheld Flashlight, 30 lm (95-112B)
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8337)
- ILC Replacement for Socket Fe/q28v/2 (FE/Q28V/2 SOCKET)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- VINTIQUEWISE Handmade Modern Round Bamboo Wicker Rattan Lamp Hanging Light Fixture, Medium (QI004236.M)
- PROGRESS LIGHTING Inspire Collection Graphite Three-Light 18" Semi-Flush Mount (P350167-143)
- HUDSON VALLEY Petersburg 1 Light Semi Flush (3412F-OB)
- Elk Lighting Semi-Flushmount Lights