Shop All Semi-Flushmount Lights
Elk Lighting
Armand 4-Lght Semi Flush in Weathered Brnz w/Champagne-plated Crystals
Mfr # 31092/4
Zoro # G2612536
product price: $840.00
/ea
Free Shipping & Returns
$840.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Inside Diameter 17
- Height 12
- Width 17
- Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 31092/4
- Zoro # G2612536
- UPC # 748119110929
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Inside Diameter | 17 |
Height | 12 |
Width | 17 |
Length | 17 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Cord Length (inches) | 8 |
Details
Finish | Weathered Bronze |
Color | Brown |
Material | Crystal, Metal |
Weight | 9 |
Bulb 1 Wattage | 60 |
Bulb 1 Type | B11 |
Bulb 1 Base | E12 Candelabra |
Outdoor | No |
Bulb 1 Count | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-277 Volts (65/843)
- KEYSTONE T12 Electronic Ballast, KTEB-240-1-TP-PIC (KTEB-240-1-TP-PIC)
- SOUTHWIRE Security Light, Solar Motion, Wall, LED (L17SOL183MW)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb, Lumens: 50 (C250-1)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany IMC79F-3AB Mika Bronze 3-Light Semi-Flushmount (IMC79F/3AB)
- GOLDEN LIGHTING Golden Lighting 3219-SF BLK-BLK 8 in. Dixon 1 Light Matte Black Semi-Flush Ceiling Light; Damp (3219-SF BLK-BLK)
- PROGRESS LIGHTING Inspire Collection Graphite Three-Light 18" Semi-Flush Mount (P350167-143)
- SUNPARK 14 in. LED Ceiling Pendant Light 4000K, Satin Nickel Finish (DC336D-PD-4000K-62)
- Elk Lighting Semi-Flushmount Lights