Shop All Pendants
Elk Lighting
Agate Stones 1-Lght Mini Pendant in Off-Wht w/Lght Jade Agate Stones
Mfr # 65325/1
Zoro # G2615327
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 12
- Length 6
- Width 6
- Finish Off-white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 65325/1
- Zoro # G2615327
- UPC # 748119113951
- Country of Origin China
- Category Pendants
Dimensions
Height | 12 |
Length | 6 |
Width | 6 |
Inside Diameter | 6 |
Cord Length (inches) | 72 |
Chain Length (inches) | 36 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Details
Color | White |
Finish | Off-white |
Material | Agate Stones, Metal |
Weight | 5 |
Bulb 1 Count | 1 |
Bulb 1 Base | E26 Medium |
Bulb 1 Type | A19 |
Outdoor | No |
Bulb 1 Wattage | 60 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON TASK LGHT, 1239 SRS 88W LED, 6FT 16/3 SO (1239-6-LED)
- WESTINGHOUSE Repl Cord 3 Bulb C7 (28549)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 3500K (MPS2-35ML-NL-EDU)
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K, Light Distribution: 360 Degrees Beam Spread (S9176)
- ELK LIGHTING Lungo 1-Lght Mini Pndnt SatNickel w/Snow Wht Glass - Incl LED Bulb (501-1SW-LED)
- ELK LIGHTING Lungo 1-Light Mini Pendant in Satin Nickel with Snow White Glass (501-1SW)
- ELK LIGHTING Manhattan Boutique 1-Lght Mini Pendant in Brss w/Clear Glass (46575/1)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (14216/1-LED)
- ELK LIGHTING Boudreaux 1-Light Mini Pendant in Matte Black with Clear Glass (15343/1)
- ELK LIGHTING Diamond Pleat 1-Lght Mini Pndnt Satin Nckl w/Lght Aqua Pattern Glss (21194/1)
- BESA LIGHTING Elle 11 Cord Pendant, Gray, Satin Nickel Finish, 1x9W LED (1JT-ELLE11GY-LED-SN)
- Elk Lighting Pendants