Shop All Vanity Lights
Elk Lighting
Adam 2-Light Vanity Lamp in Chrome with White Opal Glass
Mfr # BV2242-10-15
Zoro # G2626901
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 7.8
- Length 4.5
- Width 12.5
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # BV2242-10-15
- Zoro # G2626901
- UPC # 60646068742
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.8 |
Length | 4.5 |
Width | 12.5 |
Backplate/Canopy Dimensions (inches) | 12.5x5 |
Details
Color | Silver |
Weight | 6 |
Finish | Chrome |
Material | Glass, Metal |
Bulb 1 Type | A19 |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 100 |
Outdoor | No |
Bulb 1 Count | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast (4CRH5)
- ILC Replacement for Whelen Engineering Wft10 replacement light bulb lamp (WFT10 WHELEN ENGINEERING)
- HALO Adjustable Reflector, 3004 (3004SN)
- ELCO LIGHTING Pex™ 4 Round Adjustable Wall Wash" (ELK4122W)
- ELK LIGHTING Jaelyn 1-Light Vanity Lamp in Oil Rubbed Bronze with Clear Glass (31930/1)
- ELK LIGHTING Matrix 4-Light Vanity Lamp in Satin Nickel with Clear Glass (17132/4)
- ELK LIGHTING Ensley 3-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11982/3)
- ELK LIGHTING Ensley 2-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11981/2)
- ELK LIGHTING Pandora 4-Light Vanity Sconce in Chrome with White Opal Glass (BV6T4-10-15)
- ELK LIGHTING Elysburg 4-Lght Vanity Lmp in Satin Nckl with Wht Marbleized Glass (17019/4)
- LALIA HOME Ironhouse Two Light Industrial Decorative Cage Vanity Wall Mounted Fixture, Black (LHV-1012-BK)
- Elk Lighting Vanity Lights