Shop All Chandeliers
Elk Lighting
Abaca 8-Light Chandelier in Satin Brass
Mfr # 32416/8
Zoro # G2629379
product price: $1,164.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,164.00
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Weight 14
- Material Abaca, Steel
- Inside Diameter 36
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 32416/8
- Zoro # G2629379
- UPC # 748119133140
- Country of Origin China
- Category Chandeliers
Dimensions
Inside Diameter | 36 |
Height | 32 |
Width | 36 |
Length | 36 |
Chain Length (inches) | 72 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Cord Length (inches) | 144 |
Details
Finish | Satin Brass |
Weight | 14 |
Material | Abaca, Steel |
Dimmable | Yes |
Color | Gold |
Bulb 1 Wattage | 60 |
Outdoor | No |
Bulb 1 Count | 8 |
Bulb 1 Type | Torpedo |
Cord Color | Gold |
Bulb 1 Base | E12 Candelabra |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Threaded Socket Ring Wht (70001)
- JANDORF Halogen Socket Doubl End (60520)
- ILC Replacement for Plusrite Jcdr 35W replacement light bulb lamp (JCDR 35W PLUSRITE)
- ILC Replacement for Plusrite Mhde250/uvs/20k replacement light bulb lamp (MHDE250/UVS/20K PLUSRITE)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- ELK LIGHTING Delphine 24-Light Chandelier in Oil Rubbed Bronze (46232/24)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- ELK LIGHTING Ethan 3-Lght Chandelier in Tiffany Brnz with Rippled/Art/Mercury Glass (70212/3)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- ELK LIGHTING Palacial 9-Light Chandelier in Oil Rubbed Bronze with Clear Crystal (33067/9)
- MADISON PARK Madison Park MPS150-0093 Isla Chandelier - White (MPS150-0093)
- Elk Lighting Chandeliers