Shop All Flushmount Lights
Elk Lighting
3-Light Flush Mount in Satin Brass with Frosted Glass
Mfr # 12121/3
Zoro # G2600012
product price: $360.00
/ea
Free Shipping & Returns
$360.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14
- Width 14
- Height 5
- Dimmable Yes
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 12121/3
- Zoro # G2600012
- UPC # 748119132273
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 14 |
Width | 14 |
Height | 5 |
Inside Diameter | 14 |
Backplate/Canopy Dimensions (inches) | 14 diameter |
Cord Length (inches) | 12 |
Details
Dimmable | Yes |
Finish | Satin Brass |
Weight | 5 |
Color | Gold |
Material | Glass, Steel |
Bulb 1 Base | E26 Medium |
Outdoor | No |
Bulb 1 Type | A19 |
Bulb 1 Wattage | 60 |
Bulb 1 Count | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO 11428 (11428)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602114)
- DIODE LED 200 LED Tape Light, 24V, 5000K, 100 ft. Spool (DI-24V-BLBSC2-50-100)
- ILC Replacement for TCP 33014m replacement light bulb lamp (33014M TCP)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White (LB 4 32 MVOLT 1/4 GEB10IS LP841)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 7" Edgelit Round Trim Ring (P860049-009)
- PROGRESS LIGHTING Two-Light Dome Glass 13-1/4" Close-to-Ceiling (P3925-09)
- MEGAMAN 9in. 18W Slim Mount LED Ceiling Light, 3000/4000/5000K, 120V, 1350LM, Dimmable Flush Mount, 24PK (E5DL9-93050-24P)
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- Elk Lighting Flushmount Lights