Shop All Buffets & Sideboards
Elk Home
Zoran Credenza
Mfr # 17564
Zoro # G704266488
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,398.00
Free 30-Day Returns
Key Features
- Color White
- Finish Weathered White
- Width 72 in
- Material Wood Composite
- Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 17564
- Zoro # G704266488
- UPC # 71438013634
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Width | 72 in |
Height | 34 in |
Length | 18 in |
Depth | 18 |
Details
Color | White |
Finish | Weathered White |
Material | Wood Composite |
Weight | 132 |
Item | Cabinet - Credenza |
Description
The Zoran 4-Door Credenza features mirror-paneled doors with a looping white wood frame detail. The sides and top are made from weathered mahogany, which juxtaposes the feminine elegance of the doors and gives this piece a relaxed feel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T0-A1-RC-8546)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Chrome, Med Bench, Foot Ring, Casters, Sterling (BR-VMBSO-CR-CF-CC-8840)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7725)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Cherry (AMIA0260)
- ELK HOME Redmond Credenza (17609)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Lawrence Credenza - Gray (47777)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Farmhouse Credenza (6415507)
- ELK HOME Lawrence Credenza - Turquoise (13151)
- HON Kneespace Credenza, .75 Height Pedestals, 72Wx24Dx29.5H, Harvest (H10743.CC)
- Elk Home Buffets & Sideboards