Shop All Counter Height Stools
Elk Home
Yonkers Bar Stool
Mfr # 351-10514
Zoro # G304268035
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Galvanized
- Width 21
- Depth 17
- Height 31
- Weight 13.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 351-10514
- Zoro # G304268035
- UPC # 843558155330
- Country of Origin China
- Category Counter Height Stools
Dimensions
Width | 21 |
Depth | 17 |
Height | 31 |
Details
Seat Color | Galvanized |
Weight | 13.6 |
Description
Have a seat. At Elk Home, our selection of chairs includes a variety of materials and finishes, including upholstery, wood, metal, stone and more. With silhouettes ranging from traditional to modern, classic to innovative, our chairs combine function and form to elevate every room in the house and provide the perfect finishing touch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Beagle Holiday Dog Ornament Sculpture (JH576327)
- HON Worksurface, Rectangle, 60"x24", Simply White (HONPLRW6024LP1)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 12x24 (BL01454-C1224GG)
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- INTERNATIONAL CONCEPTS Cosmo Counter Height Stool, 24" Seat Height, Coal (S75-1702)
- FLASH FURNITURE Clear Backless Metal Stool, 24" (XU-DG-TP0004-24-GG)
- FLASH FURNITURE 24" High Black Metal Counter Height Stool (CH-61200-24-BK-GG)
- HOMELEGANCE Saddleback 29in Stool, Black (5302BK-29)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Blk Seat (XU-DG6R9BLAD-BAR-BLKV-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- LUMISOURCE Oregon High Back Counter Stool in Grey and Brown, PK 2 (CS-ORHB GY+BN2)
- Elk Home Counter Height Stools