Shop All Desk Lamps
Elk Home
Wyman Square 19'' High 1-Light Desk Lamp - Satin Gold
Mfr # H0019-9511
Zoro # G104267191
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Gold
- Height 19
- Bulb Type LED
- Depth 12
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-9511
- Zoro # G104267191
- UPC # 843558181612
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 19 |
Depth | 12 |
Width | 12 |
Details
Color | Satin Gold |
Bulb Type | LED |
Voltage | 120 |
Weight | 2.86 |
Description
Drawing on midcentury influences, the Wyman Square Table Lamp is perfect for accenting an elevated style living room, bedroom or hallway. Set on a matte black metal frame, this design features a metal shade that directs the light upwards into a metal dome, causing the resulting ambient light to cast and reflect in interesting ways. The metal shade and dome come in a rich, satin gold finish, adding an element of luxe to its appeal while its simple, functional frame work brings a contemporary edge to its style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 100W, ED23.5 Mercury Vapor HID Light Bulb (HR100DX38)
- JANDORF 8' Gold Lamp Cord 18-2 SPT1 (C60136)
- ILC Replacement for GE GENERAL ELECTRIC G.E F34CW/RSWMECOUPC REPLACED BY (F34CW/RSWMECOUPC REPLACED BY GE GENERAL ELECTRI)
- ILC Replacement for Viqua Uvmax D4 Plus replacement light bulb lamp (UVMAX D4 PLUS VIQUA)
- OTTLITE Wellness Series Recharge LED Desk Lamp (CS59089-SHPR)
- CREEKWOOD HOME Traditional Petite Metal Stick Bedside Table Desk Lamp in Chrome with Fabric Drum Shade, Gray (CWT-2003-GY)
- OTTLITE Wellness Series Refine LED Desk Lamp (F1D83BR9-SHPR)
- AUGE LIGHT Auge Light Mini 5.70 in. White Modern Rechargeable and Dimmable Flexible filament LED Table Lamp (AGDSLWT2202)
- BOSTITCH Dual Swing Arm Desk Lamp, Black (VLED1509)
- AUGE LIGHT Auge Light Mini 5.70 in. Grey Modern Rechargeable and Dimmable Flexible filament LED Table Lamp (AGDSLGY2202)
- CREEKWOOD HOME Traditional Petite Metal Stick Bedside Table Desk Lamp in Chrome with Fabric Drum Shade, Wine (CWT-2003-WN)
- Elk Home Desk Lamps