Shop All Accent Furniture and Storage
Elk Home
Wyeth Accent Table
Mfr # 13587
Zoro # G404267129
product price: $578.00
/ea
Free Shipping & Returns
$578.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Traditional
- Series Wyeth
- Frame Material Wood
- Width 28.5 in
- Finish Antique Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 13587
- Zoro # G404267129
- UPC # 714383135876
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Width | 28.5 in |
Height | 27.25 in |
Depth | 28.5 |
Length | 28.5 in |
Details
Arm Style | Traditional |
Series | Wyeth |
Frame Material | Wood |
Finish | Antique Cream |
Item | Accent Table |
Color | Cream/Ivory |
Weight | 22.66 |
Description
Round accent table in antique cream water-based finish. Oatmeal linen fabric top with double brass finish nail head design around top edge. Tri-pod stretcher base with classic turned legs.
- •28.5in W x 28.5in D x 27.25in H
- •Item available in antique cream
- •Item made from wood
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- KASON Cam-Rise Spring Assisted Hinge Flush, RH (11248000028)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (3085LGY)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream (ACCA01-CR)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Batanica Media Console (16607)
- ELK HOME Homer Accent Table (1114-405)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- ELK HOME Gregg Accent Tables, Yellow PK 3 (S0895-9395/S3)
- BASICWISE Entryway Storage Shoe Rack with Top Seat, Brown (QI003555.B)
- Elk Home Accent Furniture and Storage