Shop All Table Lamps
Elk Home
Woven 36'' High 1-Light Table Lamp - Gloss White
Mfr # D2637
Zoro # G904266783
product price: $438.00
/ea
Free Shipping & Returns
$438.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36
- Width 17
- Color Gloss White
- Weight 4
- Depth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2637
- Zoro # G904266783
- UPC # 748119074894
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 36 |
Width | 17 |
Depth | 11 |
Details
Color | Gloss White |
Weight | 4 |
Bulb Type | Incandescent |
Number of Bulbs | 1 |
Shade Color | Off White Linen Hardback Shade |
Shade Material | Fabric |
Application | Indoor |
UL Listing | UL |
Maximum Wattage | 150 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Reflector Cone, 426 (426RG)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- MAXLITE LED, 15 W, T8, Medium Bi-Pin (G13) (L15T8DE450-CG)
- ILC Replacement for EIKO 41346 (41346 EIKO)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- SIMPLE DESIGNS Stone Age Table Lamp, Taupe (LT1116-TAU)
- Elk Home Table Lamps