Shop All Counter Height Stools
Elk Home
Wotran Accent Stool
Mfr # 157-017
Zoro # G604268018
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Concrete
- Height 17.75
- Weight 30.8
- Width 15.75
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 157-017
- Zoro # G604268018
- UPC # 818008029721
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Height | 17.75 |
Width | 15.75 |
Depth | 16 |
Details
Seat Color | Concrete |
Weight | 30.8 |
Description
Just like any fabulous design space, Concrete Cement is the product of the binding together of material strengths to form something that will stand the test of time. Introducing our Wotran Concrete Stool: Lustrous, handcrafted waxed concrete with characteristic stippled black details and a modish band of oval concavities. Imagine this one paired with a gigantic Bright Tangerine sectional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort I' Canvas Art, 18x24 (WAG14696-C1824GG)
- KANTEK Mobile Height Adjustable Sit to Stand, White (STS300W)
- SAFAVIEH Eleni Tufted Wing Back Counter Stool Beige & Espresso, 2PK (BST6305E-SET2)
- FLASH FURNITURE Mint Metal Outdoor Stool, 24" (ET-3534-24-MINT-GG)
- HOLLAND BAR STOOL CO Oak Counter Stool, Dark Cherry Finish, Kent State Seat (RC24OSDC)
- FLASH FURNITURE Metal Counter Stool, 24", Copper (ET-3534-24-POC-WD-GG)
- MANHATTAN COMFORT Ritz Counter Stool in Ivory and Dark Walnut (CS006-IV)
- INTERNATIONAL CONCEPTS Emily CounterHeight Stool, 24" Seat Height, Hickory/Washed Coal (S45-6172)
- INTERNATIONAL CONCEPTS Cosmo Counter Height Stool, 24" Seat Height, Coal (S75-1702)
- Elk Home Counter Height Stools