Shop All Floor Lamps
Elk Home
Wooden Tripod 63'' High 1-Light Floor Lamp - Natural
Mfr # D2469
Zoro # G004266430
product price: $612.00
/ea
Free Shipping & Returns
$612.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 63
- Weight 9
- Number of Bulbs 1
- Shade Material Fabric
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2469
- Zoro # G004266430
- UPC # 748119061740
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 63 |
Depth | 19 |
Width | 19 |
Details
Weight | 9 |
Number of Bulbs | 1 |
Shade Material | Fabric |
Bulb Type | Incandescent |
Dimmable | No |
Color | Natural |
Description
The Elk Home floor lamp collection includes classic and modern silhouettes designed to make a statement in any room. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE CFL Ballast, Electr, 120 to 277V, 5-1/16inL (RHA-UNV-226-C)
- COOPER LIGHTING 8' 8000L Strip Light (8SL8040)
- LUMAPRO LUMAPRO 25W, T10 Incandescent Light Bulb (25T10/120V)
- COAST CUTLERY G55 Focusing Flashlight (G55)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- HASTINGS HOME Hastings Home Electric Panini Press – Indoor Grill (129946ZMD)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan (LF2010-TAN)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202 BRZ European Street Lamp - Bronze (202 BRZ)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202W European Street Lamp - White (202W)
- SPARKLE Medium Wave Paint Curing Lamp 1500 Watt (DI1079113)
- Elk Home Floor Lamps