Shop All Clocks
Elk Home
Wooden Roman Wall Clock
Mfr # 128-1009
Zoro # G104267993
product price: $96.00
/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16
- Height 16
- Color Weathered Blue
- Depth 1
- Weight 3.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16 |
Height | 16 |
Depth | 1 |
Details
Color | Weathered Blue |
Weight | 3.8 |
Description
Adorn your walls with Elk Home's exclusive collection of wall art, decorative mirrors, clocks and sculptural pieces. Offered in a range of styles and sizes, these unique pieces add a dose of color and dimension to any room or space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKUTCHI DESIGNS Boat Shaped 10 Person Conference Room Table, 46" X 10 ft X 29", Maple (HAR-BOT-46X119-DOU-XD08)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 29", Plastic Top, White (RB-1896-GG)
- SAFAVIEH 2 ft.-3 in. x 4 ft. Montauk Accent Hand Loomed Rug Blue & Grey (MTK301M-24)
- ALATERRE FURNITURE Revive - Reclaimed Coat Hooks w/Storage, Natural (ARVA0420)
- ELK HOME Open Centre Wall Clock (171-012)
- LA CROSSE TECHNOLOGY La Crosse WT-3181PL-Q 18 in. Indoor & Outdoor Analog Wall Clock (WT-3181PL-Q)
- WESTCLOX 9 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic White (46994A)
- INFINITY INSTRUMENTS 10" Forecaster Wall Clock - Distressed Black and Bronze Frame Round Wall Clock (20259AB-4513)
- DAINOLITE Magnus Bk -12In.Office Clock 12/24 (22502-BK)
- DAINOLITE Dainolite 24003-BK 8 in. Dia Round Wall Clock with Plastic Face - Black (24003-BK)
- GENUINE VICTOR Clock Digital Jmb Lcd Black (22-1-37007-8)
- Elk Home Clocks