Shop All Decorative Mirrors
Elk Home
Wood Framed Wall Mirror
Mfr # 26-8654
Zoro # G804267699
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1
- Color Aged Wood
- Height 28
- Weight 22
- Width 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 26-8654
- Zoro # G804267699
- UPC # 843558061952
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Depth | 1 |
Height | 28 |
Width | 19 |
Details
Color | Aged Wood |
Weight | 22 |
Description
Adorn your walls with Elk Home's exclusive collection of wall art, decorative mirrors, clocks and sculptural pieces. Offered in a range of styles and sizes, these unique pieces add a dose of color and dimension to any room or space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTIGE 15.40" W Pedestal, White, Choc, Antigua, Antigua (99620-2152)
- MARTEX Duvet Cover, King, White, 108" W, 94" L, PK10 (T250 duvet)
- FLASH FURNITURE Folding Training Table, 72" D X 18" W X 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- KETCHAM 18" x 24" Euroline Flush Mounted Beveled Edge Medicine Cabinet (127BV)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- CASTELLO USA Smart Lisa 48 x 30 LED Smart Mirror with Voice Commands (CB-SM430-48-30)
- Elk Home Decorative Mirrors