Shop All Table Lamps
Elk Home
Winona 33'' High 1-Light Table Lamp - Matte White
Mfr # D4699
Zoro # G204266605
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33
- Width 10
- Color Matte White
- Weight 4.62
- Depth 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # D4699
- Zoro # G204266605
- UPC # 818008052125
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 33 |
Width | 10 |
Depth | 10 |
Details
Color | Matte White |
Weight | 4.62 |
Bulb Type | Incandescent |
Shade Color | White Linen Hardback Shade with White Fabric Liner |
UL Listing | UL/CUL |
Maximum Wattage | 60 |
Number of Bulbs | 1 |
Shade Material | Fabric |
Application | Indoor |
Description
Organic form meets contemporary sensibilities with the Winona Table Lamp. The tall and slim profile of this lamp features a stacked leaf design made from metal and resin in a crisp white finish. A round, hardback shade in white fabric tops off the look. Ideal for bedside tables, hallway console or living room accent tables, the Winona lends a modern coastal vibe to a variety of interiors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco Cft26w/4p/841 replacement light bulb lamp, 2PK (CFT26W/4P/841 SATCO)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 WH)
- SURE-LITES Led Em, 50 Ft, Nicad Bat, Sd (SEL50SD)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft., Wht, 6in W (L6010WH)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- SIMPLE DESIGNS Black Wood Mounted Table Lamp with Clear Glass Cylinder Shade (LT1068-CLR)
- Elk Home Table Lamps