Shop All Chandeliers
Elk Home
Williamsport 20'' Wide 5-Light Chandelier - Oil Rubbed Bronze
Mfr # 1525CH/10
Zoro # G904303501
Free Shipping & Returns
$178.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 5
- Height 23
- Voltage 120
- Standards UL
- Width 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 1525CH/10
- Zoro # G904303501
- UPC # 748119075273
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 23 |
Width | 20 |
Depth | 20 |
Details
Lamp Quantity | 5 |
Voltage | 120 |
Standards | UL |
Watts | 60 |
Lamp Included | No |
Color | Oil Rubbed Bronze |
Type | Incandescent |
Weight | 5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W G12 1/2 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V (S3845)
- SATCO 1.6W T3 JC LED 3000K G4 12V (S9542)
- WESTINGHOUSE 4 LGT Oak Bath Bar (66443)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL21)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- QUOIZEL Buchanan Chandelier (BCN5009WT)
- Elk Home Chandeliers