Shop All Chandeliers
Elk Home
Williamsport 20'' Wide 5-Light Chandelier - Oil Rubbed Bronze
Mfr # 1505CH/10
Zoro # G004303333
Free Shipping & Returns
$315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 5
- Voltage 120
- Height 23
- Type Incandescent
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 1505CH/10
- Zoro # G004303333
- UPC # 830335022541
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 23 |
Width | 20 |
Depth | 20 |
Details
Lamp Quantity | 5 |
Voltage | 120 |
Type | Incandescent |
Standards | UL |
Color | Oil Rubbed Bronze |
Watts | 60 |
Lamp Included | No |
Weight | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 27K, 4PK (S28560)
- FOSTORIA Modular Dock Fan/Light Arm W/ 2 Plug Rec (40-LDA)
- ILC Replacement for Ushio Jp120v-750wc replacement light bulb lamp (JP120V-750WC USHIO)
- BAYCO FLASHLIGHT MULTI FUNCTION 650 LUMENS (BYNSR-9514XL)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- Elk Home Chandeliers