Shop All Buffets & Sideboards
Elk Home
Wilder Credenza, 4 Door
Mfr # 17290
Zoro # G705909421
product price: $1,198.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,198.00
Free 30-Day Returns
Key Features
- Color Brown
- Height 34 in
- Length 19 in
- Finish Weathered Tuscan
- Material Wood Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 17290
- Zoro # G705909421
- UPC # 71438010657
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Height | 34 in |
Length | 19 in |
Width | 72 in |
Details
Color | Brown |
Item | Cabinet - Credenza |
Finish | Weathered Tuscan |
Material | Wood Composite |
Description
This breakfront credenza is ideal for a transitional style interior with rustic notes. The Wilder credenza is built by hand from plywood and mahogany and finished by our craftsmen in 2 distinct finishes; the main body of the piece is an aged look "porch white," while the doors are a warm, wood colored "weathered Tuscan." This 4-door cabinet comes with custom-made, farmhouse style metal handles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Fera Gray Upholstered Storage Ottoman (154-9274)
- PERFORMANCE TOOL Performance Tool 30 in. Bar Stool Swivel Seat (W85010)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3143A-INT)
- TRADEMARK FINE ART Barbara Mock ' Serene Retreat' Canvas Art, 18x24 (ALI39095-C1824GG)
- ELK HOME Coastal Credenza (6419512)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Irene Credenza (12326)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Lawrence Credenza - Turquoise (13151)
- ELK HOME Whitney Credenza (13488)
- MANHATTAN COMFORT Yonkers 62.99 Sideboard, Black and Cinnamon (232BMC82)
- Elk Home Buffets & Sideboards