Shop All Buffets & Sideboards
Elk Home
Wilder Credenza - 2 Door
Mfr # 17524
Zoro # G404267235
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,598.00
Free 30-Day Returns
Key Features
- Color Brown
- Depth 18
- Weight 140.8
- Finish Weathered Tuscan
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 17524
- Zoro # G404267235
- UPC # 71438012118
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Depth | 18 |
Length | 18 in |
Width | 72 in |
Height | 32 in |
Details
Color | Brown |
Weight | 140.8 |
Finish | Weathered Tuscan |
Material | Wood |
Item | Cabinet - Credenza |
Description
The Wilder 2-Door 3-Drawer Credenze has a whitewashed wood top and sides, and cerused wood doors featuring a vertical paneling detail and iron pulls. This antiqued painted finish on this piece adds rustic charm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIF Big and Tall Chair, T-Bar, Black (1118)
- GEMMY INDUSTRIES Gemmy Industries 85764 48 in. Airblown Snoopy & Woodstock On Doghouse (208787)
- EKENA MILLWORK 15"W x 48"H x 3 1/2"D Vintage Farmhouse 3 Rung Ladder, Barnwood Decor Collection, Salvage Red (DECR015X048X04LDRRD)
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, Faux Wood (493P38)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Irene Credenza (12326)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Mula Credenza (17308)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Coastal Credenza (6419512)
- MANHATTAN COMFORT Viennese Sideboard, White (100652)
- Elk Home Buffets & Sideboards