Shop All Table Lamps
Elk Home
Whitland 30'' High 1-Light Table Lamp - Gray
Mfr # S0019-9491
Zoro # G604266885
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30
- Width 16
- Color Gray
- Weight 6.16
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0019-9491
- Zoro # G604266885
- UPC # 843558181452
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 30 |
Width | 16 |
Depth | 16 |
Shade Dimensions | 16 W x 11 H |
Details
Color | Gray |
Weight | 6.16 |
Bulb Type | Incandescent |
Voltage | 120 |
Number of Bulbs | 1 |
Application | Indoor |
UL Listing | UL/CUL |
Shade Material | Fabric |
Shade Color | White Linen Shade |
Maximum Wattage | 150 |
Bulbs Included | No |
Description
The Whitland Table Lamp features a slim, tapered profile in light grey textured earthenware. Its rustic finish adds depth and charm to a modern coastal or transitional style interior. This design has a metal base in a matte black finish and is topped with a round, hardback shade in white linen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Strip 2L Unv 2100L 4K Non-Dim, 2' (2ST2L2040R)
- ILC Replacement for Eiko Led3wgbf/30/840-g5 replacement light bulb lamp (LED3WGBF/30/840-G5 EIKO)
- GROZ ENGINEERING TOOLS PVT LTD 5W COB Head Lamp (LED/250)
- GE LAMPS GE LIGHTING 25W, T5 PL Plug-In Fluorescent Light Bulb (F40/25BX/SPX35/IS/WM)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- LALIA HOME Droplet Table Lamp with Fabric Shade, Gray (LHT-4005-GY)
- Elk Home Table Lamps