Shop All Table Lamps
Elk Home
White Ceramic 28'' High 1-Light Table Lamp - Gloss White
Mfr # D2618
Zoro # G904266912
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28
- Width 15
- Color Gloss White
- Weight 3
- Depth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2618
- Zoro # G904266912
- UPC # 748119074726
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28 |
Width | 15 |
Depth | 15 |
Details
Color | Gloss White |
Weight | 3 |
Bulb Type | Incandescent |
Maximum Wattage | 150 |
Number of Bulbs | 1 |
Shade Color | White Linen Hardback Shade |
UL Listing | UL |
Application | Indoor |
Shade Material | Fabric |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILIPS LIGHTING 50w Dim Glass Mr16 Bulb (470278)
- STANLEY Surge Pro 6-Outlet Surge-Suppression Night-Light (33208)
- SATCO 8.5 watt - Downlight Retrofit LED - 4 in. Trim - 2700K - E26 Base - 120 V - 115 Beam - 2PK (S9598)
- CELEBRATIONS REPL LED MICR BULB CW5PK (11207-71)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- Elk Home Table Lamps