Shop All Table Lamps
Elk Home
White Ceramic 28'' High 1-Light Table Lamp - Gloss White
Mfr # D2618-LED
Zoro # G404266931
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28
- Width 15
- Color Gloss White
- Weight 3
- Depth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # D2618-LED
- Zoro # G404266931
- UPC # 748119080505
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28 |
Width | 15 |
Depth | 15 |
Details
Color | Gloss White |
Weight | 3 |
Bulb Type | LED |
Number of Bulbs | 1 |
Shade Material | Fabric |
Application | Indoor |
Maximum Wattage | 9.5 |
Shade Color | White Linen Hardback Shade |
UL Listing | UL |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 35 Watt JCD LED Lamp, Clear, 4000K, G9 Base, 120 Volt (S11231)
- DESIGNERS EDGE Motion Sensor, 180 Degree, 70 ft, Wht, 3in L (L6020WH)
- EZRED EXTREME MAGNET WORKLIGHT GRN W/USB CORD (EZXLM500-GR)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Pink (LT2024-PNK)
- Elk Home Table Lamps