Shop All Table Lamps
Elk Home
Whimsical Elegance 35'' High 1-Light Table Lamp - Multicolor
Mfr # 93-071
Zoro # G304267298
product price: $214.00
/ea
Free Shipping & Returns
$214.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35
- Width 11
- Color Multicolor
- Weight 6
- Depth 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 93-071
- Zoro # G304267298
- UPC # 841406011784
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 35 |
Width | 11 |
Depth | 8 |
Details
Color | Multicolor |
Weight | 6 |
Bulb Type | Incandescent |
UL Listing | UL |
Number of Bulbs | 1 |
Shade Color | Cream Shantung Softback Shade |
Shade Material | Fabric |
Maximum Wattage | 100 |
Application | Indoor |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO White 6 in. W Aluminum LED Recessed Light Trim 15.7 W (HLC6099301EWH6B)
- SATCO Satco 90-2428 Low-Med-Hi-Off Touch Switch (90/2428)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-501)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ALL THE RAGES All The Rages LT2008-ORG Ceramic Globe Table Lamp - Orange (LT2008-ORG)
- Elk Home Table Lamps