Shop All Table Lamps
Elk Home
Whimsical Elegance 35'' High 1-Light Table Lamp - Multicolor
Mfr # 93-071-LED
Zoro # G104267511
Free Shipping & Returns
$234.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 35
- Width 8
- Color Multicolor
- Weight 6
- Depth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 93-071-LED
- Zoro # G104267511
- UPC # 843558078868
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 35 |
Width | 8 |
Depth | 11 |
Details
Color | Multicolor |
Weight | 6 |
Bulb Type | LED |
Shade Color | Cream Shantung Softback Shade |
Maximum Wattage | 9.5 |
Application | Indoor |
UL Listing | UL |
Number of Bulbs | 1 |
Shade Material | Fabric |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG5)
- ILC Replacement for Satco S2301 replacement light bulb lamp (S2301 SATCO)
- BULBRITE 40w Equivalent Dimmable (E12) Candelabra Screw Base Milky Filament G16 LED Light Bulb, 3000K, 4PK (862695)
- ILC Replacement for Arri Arri Junior 150 replacement light bulb lamp (ARRI JUNIOR 150 ARRI)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- LAMPLIGHT OIL LAMP CLER 19.5OZ (330)
- Elk Home Table Lamps