Shop All Table Lamps
Elk Home
Wefen 24'' High 1-Light Table Lamp - Gray
Mfr # H019-7259
Zoro # G004267048
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24
- Width 17
- Color Gray
- Weight 19.14
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H019-7259
- Zoro # G004267048
- UPC # 818008054075
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 24 |
Width | 17 |
Depth | 17 |
Details
Color | Gray |
Weight | 19.14 |
Bulb Type | Incandescent |
Application | Indoor |
Maximum Wattage | 100 |
Shade Color | Gray Linen Shade with White Fabric Liner |
Number of Bulbs | 1 |
Shade Material | Fabric |
Description
The Wefen Fine Table Lamp brings rustic, style and texture to living rooms, bedrooms or hallways. Made from concrete with a woven surface texture, this piece adds trending elements to a casual aesthetic and comes in an aged, silver finish. The look is completed by a round, hard back shade in grey linen which is lined in white fabric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E F40CW/EX (F40CW/EX GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S3601 replacement light bulb lamp, 2PK (S3601 SATCO)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M25-B)
- ILC Replacement for Martin Professional Roboscan 812 replacement light bulb lamp (ROBOSCAN 812 MARTIN PROFESSIONAL)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- SAFAVIEH Cybil Double Gourd Table Lamp- Silver, 2PK (LIT4088N-SET2)
- Elk Home Table Lamps