Shop All Accent Furniture and Storage
Elk Home
Wavertree Wine Rack - Angled
Mfr # 3187-013
Zoro # G404268058
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$398.00
Free 30-Day Returns
Key Features
- Color Black
- Depth 3
- Width 14.25
- Height 63
- Weight 12.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 3187-013
- Zoro # G404268058
- UPC # 843558170517
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 3 |
Width | 14.25 |
Height | 63 |
Details
Color | Black |
Weight | 12.1 |
Description
Store and display wine bottles with the Wavertree hanging wine rack. Made from metal in a black finish, the angled design of the rack makes an eye-catching focal point. Holding up to 8 bottles of wine, this piece is both useful and decorative.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Pomander 71.49 Free Standing Entertainment Center in Off White Gloss (402252)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Espresso (SH581-3227A)
- WESTCLOX Westclox 36001 8 7-8 Aluminium Wall Clock (36001)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183B-GW-GG)
- ELK HOME Homer Accent Table (1114-405)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Gregg Accent Tables, Yellow PK 3 (S0895-9395/S3)
- ELK HOME Batanica Media Console (16607)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- VINTIQUEWISE Rustic Wooden Wine Barrel Display Shelf Storage Stand (QI003764)
- Elk Home Accent Furniture and Storage