Shop All Decorative Mirrors
Elk Home
Wave 24inch Mirror in Light Espresso
Mfr # M-WAVE-24LE
Zoro # G608204975
product price: $310.16
/ea
Free Shipping & Returns
$310.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 24 in
- Finish Brown
- Height 32 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # M-WAVE-24LE
- Zoro # G608204975
- UPC # 830335001317
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Length | 2 in |
Width | 24 in |
Height | 32 in |
Details
Item | Mirror |
Finish | Brown |
Material | Glass |
Color | Brown |
Description
This transitional mirror coordinates with the Wave series vanities and allows for a multitude of design accents to be used to achieve the desired look Also available in a dark espresso finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Task Chair, 22 1/2-, Adjustable, Black (452R20)
- SAFCO Steel Base, Black (4323BL)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- SANDUSKY LEE Bookcase (BA20361236-02)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, Grey, Contemporary, Modern (I 3359)
- Elk Home Decorative Mirrors