Shop All Floor Lamps
Elk Home
Watson 59'' High 2-Light Floor Lamp - Brass
Mfr # 97623
Zoro # G504266589
product price: $478.00
/ea
Free Shipping & Returns
$478.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 59 in
- Length 10 in
- Weight 8.4
- Number of Bulbs 2
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 97623
- Zoro # G504266589
- UPC # 71438976236
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 59 in |
Length | 10 in |
Width | 28 in |
Depth | 10 |
Details
Weight | 8.4 |
Number of Bulbs | 2 |
Material | Metal |
Finish | Brass |
Shade Material | Metal |
Bulb Type | A19 |
Dimmable | No |
Glass Color | Brass |
Item | Floor Lamp |
Color | Brass |
Bulb Base Type | Medium - E26 |
Max. Wattage | 60 |
Description
The Watson Lamp set includes one Floor Lamp and one Table Lamp. This matching pair are adjustable and feature a Restoration Brass finish with metal shades and perfectly complement a traditional style living room, bedroom or hallway with their Victorian inspired style.
- •28in W x 10in D x 59in H
- •Item available in brass
- •Item made from metal
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM Warehouse Shade (RWHS14-GA)
- ILC Replacement for Emergi-lite Fpsi/u (FPSI/U EMERGI-LITE)
- FEIT ELECTRIC LED PAR30 E26 BW 75W 2PK (PAR30LDM/930CA2)
- SYLVANIA Quartz Metal Halide HID Bulb, 250W, 4000K (M250/U/ED28)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- SAFAVIEH Merrigan Ginkgo Leaf Floor Lamp, Gold (FLL4027A)
- BRIGHTBOOM European Street Lamp - White (BR2628078)
- ORE INTERNATIONAL Ore International 9000 Antique-Style Goldtone Floor Lamp (9000)
- Z-LITE Calumet 1 Light Floor Lamp, Matte Black & Olde Brass & Olde Brass (814FL-MB-OBR)
- BEDFORD HOME Bedford Home 72A-1515 LED Sunlight Floor Lamp with Dimmer Switch - 5 ft. (72A-1515)
- Elk Home Floor Lamps