Shop All Buffets & Sideboards
Elk Home
Waterford Credenza
Mfr # 17357
Zoro # G404267532
Free Shipping & Returns
$798.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Atlantic Brushed
- Weight 54.5
- Depth 19
- Height 34 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 17357
- Zoro # G404267532
- UPC # 71438012644
- Country of Origin Viet Nam
- Category Buffets & Sideboards
Dimensions
Depth | 19 |
Height | 34 in |
Length | 19 in |
Width | 65 in |
Details
Finish | Atlantic Brushed |
Weight | 54.5 |
Color | Brown |
Material | Wood |
Item | Cabinet - Credenza |
Description
The Waterford 3-Door Credenza is made from acacia wood, with three glass-paneled doors. The doors feature a loop detail in iron, and beyond the doors are storage shelves, making this credenza a versatile and functional addition to a dining room or living room.
- •65in W x 19in D x 34in H
- •Item available in atlantic brushed
- •Item made from wood
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Special details elevate a piece into a statement-making hero of a room scheme
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Adler Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (180-11143-Zoro)
- MANHATTAN COMFORT Trillium Loveseat in Black and Rose Gold (LS016-BK)
- LOGO BRANDS Maryland Printed Sherpa Blanket (167-24P)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600FESBK)
- ELK HOME Irene Credenza (12326)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Lawrence Credenza - Turquoise (13151)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Palermo Credenza (S0805-7490)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- Elk Home Buffets & Sideboards