Shop All Desks
Elk Home
Walker Desk
Mfr # H0805-9912
Zoro # G904267933
product price: $1,750.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,750.00
Free 30-Day Returns
Key Features
- Color White
- Weight 110
- For Use With Indoor
- Width 60
- Depth 26.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 60 |
Depth | 26.5 |
Height | 30 |
Details
Color | White |
Weight | 110 |
For Use With | Indoor |
Description
The Walker Desk is a stylish rectangular white desk with three drawers. The desk has a metal base finished in antique brass. This piece is ideal in a contemporary or coastal inspired bedroom or home office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dark Brown Full Leather Ottoman With Rounded Sides (A-1777)
- FLASH FURNITURE Restaurant Chair, 24-1/2" L 35-3/4" H, Eclipse Series (XU-DG-60618-WAL-BLKV-GG)
- SAFCO Adjustable Desk, 22 in D, 29 1/2 in W, 49 in H, Gray, Steel/Compressed Wood (1929GR)
- SIMPLE SPACES Ring Shower Curtain Frost 12Pc (SD-ORING-F3L)
- ELK HOME Rio Desk, Natural (S0075-9960)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7145)
- WE'RE IT Lift it, 48"x24" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, White Top, Black Base (VL22BLK4824-459)
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Cherry, Wood (LDPF6630CH)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, Effortless Touch Up/Down, Reclaimed Wood Top, Silver Base (VL12BS6030-RW)
- REGENCY Regency Marque Double-Unit Reception Curved Desk Workstation ā124.25W x 49Dā- Mahogany (77292MH)
- BESTAR Norma U-Shaped Desk, Walnut Grey & White (181851-000035)
- Elk Home Desks